Shop All Oil Skimmers
Abanaki
Belt, Replacement
Mfr # BMMS-12
Zoro # G2585003
original price:
$123.78
13% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mighty Mini
- Width 1
- Material Stainless Steel
- For Use With Mfr. No. SMMS1-12
- Accessory Type Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # BMMS-12
- Zoro # G2585003
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Width | 1 |
Details
Item | Belt |
Type | Mighty Mini |
Material | Stainless Steel |
For Use With | Mfr. No. SMMS1-12 |
Accessory Type | Belt |
Description
Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Wire Twister Pliers, 8 3/8 In L, Manual (J190)
- GEARWRENCH 33-1/4" Telescoping Magnetic Pickup Tool 5 lb. Capacity (84089)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID13211)
- KENNEDY K1800 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (378XB)
- ABANAKI Oil Boss Skimmer with Electrical Pump (OC300E\OC300)
- ABANAKI Skimmer Tube, 18 In, For 1MEC1 Oil Skimmer (BTUBE18)
- ABANAKI Skimmer Belt, 24 In, For 6Y752 (BT2S-0030)
- ABANAKI Belt, 12 In, Replacement (BT2S-0018)
- ABANAKI Skimmer Tube, 12 In, For 1MEC1 Oil Skimmer (BTUBE12)
- ABANAKI Oil Skimmer, Tote It(R), Belt, 54 In (ST2CR-60)
- ZEBRA SKIMMERS Oil Belt Skimmer, 8 In L, Poly Belt (BPF1-08)
- Abanaki Oil Skimmers