Shop All Oil Skimmers
Abanaki
Belt, 12 In, Replacement
Mfr # BT2S-0018
Zoro # G2391252
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12
- Type Heavy Duty
- Construction Heavy Duty
- Accessory Type Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abanaki
- MFR # BT2S-0018
- Zoro # G2391252
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Length (In.) | 12 |
Details
Item | Belt |
Type | Heavy Duty |
Construction | Heavy Duty |
Accessory Type | Belt |
Description
Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62029)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (4LN)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1-1/16" (OE 1 1/16)
- WILLIAMS 1/4" Drive Socket Set (WSM-13FTB)
- ABANAKI Skimmer, Disc, 12 In, 7 RPM, 110VAC (SMD12)
- ABANAKI Skimmer Tube, 30 In, For 1MEC1 Oil Skimmer (BTUBE30)
- ABANAKI Skimmer Tube, 18 In, For 1MEC1 Oil Skimmer (BTUBE18)
- ABANAKI Oil Skimmer, Tote It(R), Belt, 54 In (ST2CR-60)
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-24)
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-06)
- ZEBRA SKIMMERS Oil Belt Skimmer, 24 In L (BSF1-24)
- Abanaki Oil Skimmers