Wide-Screen Laptop Privacy Filter
Mfr # AB511746
Zoro # G203793324
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abacus
- MFR # AB511746
- Zoro # G203793324
- UPC # 747216978142
- Country of Origin China
- Category Monitor Privacy & Antiglare Filters
Description
Privacy filter keeps confidential information private. Only persons directly in front of the monitor can see the image on screen while others on either side of them see a darkened screen. It is great for high-traffic areas such as airports, airplanes, commuter trains, coffee shops and other public places. Filter is designed to fit wide-screen laptops. Filter includes your choice of two easy attachment methods. Reversible, matte side reduces glare and reflections. Lightweight, thin, frameless design protects display from dirt, debris and scratches. Clean easily with a soft cloth and water.
Specifications- Weight: 0.0625
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Single Call Station, For NHX Series (NH-1SA/A)
- PROTECT COMPUTER PRODUCTS Dell Kb216P Keyboard Cover. Keeps Notebooks Free From Liquid Spills, (DL1526-105)
- MIGHTY MAX BATTERY 12V 35Ah U1 Invacare Pronto M50, M51, M61, M71, Booster Battery 2 Pack (ML35-12MP25691552)
- MIGHTY MAX BATTERY YTX14-BS Battery for ATV Quad Motorcycle Scooter Moped (YTX14-BS289)
- BUSINESS SOURCE 19"-20" LCD Monitor Antiglare Filter Black (20511)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- TARGUS 23.8" Monitor Privacy Screen, ASF238W9USZ (ASF238W9USZ)
- STARTECH.COM 28-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2869-PRIVACY-SCREEN)
- INNOVERA Blackout Privacy Filter for 15.6" Widescreen Notebook, 16:9 Asp Ratio (IVRBLF156W)
- 3M High Clarity Privacy Filter for 23" Widescreen Monitor, 16:9 Asp Ratio (HC230W9B)
- 3M Anti Glare Filter 24In Ws 16:9 Unframed (AG240W9B)
- Abacus Monitor Privacy & Antiglare Filters