Abacus

Metic Conversion Calculator


product price: $46.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Abacus
  • MFR # AB60940
  • Zoro # G704096306
  • UPC #
    654204188936
  • Country of Origin China
  • Category Calculators

Description

The performs 44 different Metric conversions and utilizes colored conversion keys for easy operation. It is ideal for students studying biology chemistry physics and math who need to convert to and from the metric system.
  • Extra Large Display: 10-digit fraction LCD display with punctuation.
  • Twin Power Solar Operation: Automatically switches from solar cells to battery power in low light.
  • Colored Conversion Keys: Allows for easy operation.
  • 3-Key Memory: Includes memory plus memory minus and recall/clear memory keys.
  • Additional Features: Sign change approximate fraction percent and square root keys 44 built-in metric and free rate conversions protective wallet and battery included.
  • Calculation Digits: 10.
  • Display Type: LCD.
  • Viewing Angle: Flat.
  • Hard Case: No with wallet.
  • Cost/Sell/Margin Function: No.
  • 4-Function Memory: Yes with 3 keys.
  • Grand Total Key: No.
  • Power Supply: Solar and Battery.
  • +Tax/-Tax Keys: No.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.