Double-Tier; Multi-Purpose Laptop - Dj Stand
Mfr # AB540447
Zoro # G304060028
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abacus
- MFR # AB540447
- Zoro # G304060028
- UPC # 723902081020
- Country of Origin China
- Category Speaker Stands & Mounts
Description
Double-tier, Multi-purpose Laptop/DJ Stand with Stand Alone Base While the JS-LPT200 is the perfect laptop stand for musicians and DJs on the go, in the studio, or even in the office, it's also a great option when you need a portable, sturdy stand for elevating a lighting controller, small mixer, CD player, multi-track recorder, DJ equipment, and more. With five adjustable height positions, the JS-LPT200 puts your laptop or small, digital and analog sound equipment at just the right height. It also features three fixed width positions to hold a variety of music gear, and offers an angled platform with rubber friction pads and front bumpers to ensure your laptop's safety. The Accessory Platform is the perfect place to hold hard drives, USB hubs, MP3 players, CDs, and other laptop and music accessories. It's vented, so your accessories won't overheat, and is also height and width adjustable.
Features- Dimensions - 11 x 11 x 11 in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 49" TV Screen (48 LCD Guardian)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replaces Champion M83CHP06V27 Golf Cart RV Boat (ML200-64)
- RAYOVAC BATTERY HEAR AID 13 8PK (13-8)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for RBC29, RBC30, RBC42 + 12V Charger (ML5-12CHRGR431753)
- ULTIMATE SUPPORT Ultimate Support JSCMS100 Compact Music Stand (JSCMS100)
- LOWELL OmniBracket for OS Wht (OS-BRKT-W)
- Q POWER Dual 10 in. Square Empty Woofer Box (QPSQ10EM)
- MONOPRICE Adjustable 22 lb. Capacity Speaker Wall Mount Brackets (Pair) Black (39488)
- LOWELL Wall Box 1g (P1X)
- SPECO TECHNOLOGIES Bracket, In-Ceiling, 8 In, PK2 (BRC8)
- SPECO TECHNOLOGIES Bracket, In-Ceiling, 8 In, PK2 (BRC8F)
- Abacus Speaker Stands & Mounts