Shop All Server Switches & Adapters
Abacus
8-Port 10&100&1000 Network; Gigabit - Desktop Switch
Mfr # AB620200
Zoro # G003784997
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abacus
- MFR # AB620200
- Zoro # G003784997
- UPC # 652513158343
- Country of Origin China
- Category Server Switches & Adapters
Description
Features
- Desktop and wall mounting simplify installation
- Allows IP camera accessing and provides a running and clear image
- Adopts green and environmental ABS material, improving heat resistance and heat dissipation
- 9K Jumbo frame improves the forwarding speed of large data
- Adopts store-and-forward mechanism and provides 4K MAC address table
- Full wire speed forwarding ensures a smooth network experience
- Flow control for full duplex and backpressure for half duplex avoids frame dropping as port blocked
- Standard&Protocol: IEEE 802.3/u/x/ab
- LED: 8*10/100/1000Mbps Link/Act LEDs
- Power Input: 100-240V~50/60Hz
- Power Output: 9V/0.6A
- Dimension: 142*90*24mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE CableWholesale 10X8-161HD Cat6 Blue Ethernet Patch Cable Bootless 100 foot (10X8-161HD)
- EGO Charging Station, 2,000 W, No Batteries (PST3040)
- SATECHI Aluminum 2 In 1 Magnetic Wireless Charging Stand / Pad 7.5w, Space Gray (ST-WMCS2M)
- GADGET GUARD Glass Screen Protector for Apple iPad Pro 12.9 2022 / 2021 / 2020 / 2018 (GGBIXXC340AP02B)
- ABACUS 8 Port Desktop Gigabit Switch (AB61115)
- TYCON SYSTEMS PoE Splitter 802.3af/at/bt PoE input, up to 105W output on 2 position wire terminal. (POE-POWERTAP-BT)
- MOXA 8Prt Dsktop Lite Dvc Srvr, 2 10/100M Eth, Rs-232/422/485, NPrt 5650I-8-Dt (NPort 5650I-8-DT)
- MOXA 1Port Wrlss Dvc Srvr, 3in1,802.11A/B/G/N Wlan Us Band, Nport W2150A-Us (NPort W2150A-US)
- ZYXEL Multi Gig 1/ 2.5/ 5Gb Single Port 802.3bt PoE++ Injector (POE12-60W)
- EZGENERATION USB To Dual Displayport Mini Docking Station 4K GBE USB 3.0 (EZ330003)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 12W Gbit, POE2412WG (POE-24-12W-G)
- Abacus Server Switches & Adapters