Shop All Bar Clamps
Abaco Machines Usa
Abaco Single Handed Carry Clamp Grip Range 0-25mm, W.L.L. 220 Lb.
Mfr # SHC25
Zoro # G208562963
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abaco Machines Usa
- MFR # SHC25
- Zoro # G208562963
- Country of Origin Viet Nam
- Category Bar Clamps
Description
Abaco single handed carry clamp shc25 grip range 0-25mm, w.l.l. 220 lb. the abaco single handed carry clamps are designed to safely lift and carry stone slabs in an upright position. The clamp only requires one hand from each person, allowing for easy lifting and positioning of heavy slabs. Rubber padded jaws are vulcanized to increase grip pressure and protect slabs from scratching. The handle is also rubber padded for additional comfort, sold in pairs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Depth Gage, 0-.5"/0-12.7Mm (2142-101)
- MITUTOYO Extension Adapter/Digimatic Cable (02ADF640)
- ZORO SELECT Scoop, Rounded, HDPE, 250mL, White, PK5 (208075-0250)
- RELTON Straight-Shank Multi-Purpose Bit 1/4" X 4" Groo-V Tip Bit (GRT- 4- 4)
- XTRWELD 16 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF160600LD)
- ECLIPSE Traditional Angle Vice Plates 5" (EMV5)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964717)
- BESSEY 6 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SQ-4)
- XTRWELD Clamp, F, Ratchet, 1200 PSI, 16, Steel, Chrome Plated (TCFR161200SD)
- PANDUIT Grounding Clamp, Water Pipe, 10-2 AWG (GPC2-1-Q)
- PALMGREN 20" HD L-Clamp, 0-20", Copper Spindle, Copper Handle and 6-7/8 Throat Depth (9629436)
- Abaco Machines Usa Clamps