Shop All Below the Hook Lifting Accessories
Abaco Machines Usa
Abaco Little Giant Lifter with Black Rubber Lined Jaws Grip Range 5/8in to 2in
Mfr # ALG50-B
Zoro # G008825480
Free Shipping & Returns
$1,118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abaco Machines Usa
- MFR # ALG50-B
- Zoro # G008825480
- Country of Origin Viet Nam
- Category Below the Hook Lifting Accessories
Description
Abaco little giant lifter alg50-b with black rubber lined jaws grip range 5/8 to 2 the abaco little giant lifter series offers more maneuverability than standard scissor clamps. The compact design allows for slabs of different heights to be lifted easily from closely packed racks and containers. Black rubber lined jaws protect the slabs surfaces. The alg50 lifter has a grip range of 5/8 to 2 , lift capacity of 2200 lbs. And minimum load of 110 lbs. Comes with a swivel shackle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOKE Self Locking Hook, Alloy Steel, G100 (X-026-10)
- ZORO SELECT Rgd Plat Castr, Polyurthan, 5 in, 1000 lb, B (1ULP4)
- DAYTON Brake (MHGX4EC69GGS)
- ZORO SELECT Sfty Hand Rail Section, L 96In, H 42-1/8In (2HEN1)
- ALL MATERIAL HANDLING Import Weld-On Bucket Hook 5t (WBH05)
- ALL MATERIAL HANDLING Italian Weld-on Type Single Base 4 t (C830X040M)
- ALL MATERIAL HANDLING Italian Weld-on Type Dbl Base 4 t (C820X04)
- CALDWELL GROUP. Strong-bac Dixon Coil Hook with Pivoting Wedge, 4000 Lbs. Capacity, Yellow, 10in Max Coil Width (80H-2-10/18)
- ALL MATERIAL HANDLING Import Weld-On Bucket Hook 20t (WBH20)
- ALL MATERIAL HANDLING Italian Weld-on Type Dbl Base 30 t (C820X30)
- ALL MATERIAL HANDLING Italian Weld-on Type Single Base 6.7 t (C830X067M)
- Abaco Machines Usa Below the Hook Lifting Devices