Shop All Stationary Electric Air Compressors
Abac
IRONMAN 5 HP 230 Volt Single Phase Two Stage Cast Iron 80 Gallon Vertical Air Compressor
Mfr # ABC5-2180V
Zoro # G408395132
product price: $2,747.00
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$2,747.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abac
- MFR # ABC5-2180V
- Zoro # G408395132
- UPC # 791326111166
- Country of Origin United States
- Category Stationary Electric Air Compressors
Description
5 HP 80 Gallon Vertical, 175 PSI, 230/1/60, 16 CFM, C1 Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (71-3N6-4F)
- RULAND Shaft Collar, Mountable, 2", Steel (OF-SP-32-F)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-7/8" (7S178)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 2" Stroke (H2502)
- ABAC 7.5 HP 230 Volt Single Phase Two Stage 80 Gallon Horizontal Air Compressor (AB7-2180HS)
- ABAC 7.5 HP 230 Volt Three Phase Two Stage 80 Gallon Horizontal Air Compressor (AB7-2380HS)
- ABAC Fullly Featured IRONMAN 10 HP 230 V Three Phase Two Stage Cast Iron 120 Gal Vertical Air Compressor (ABC10-23120VFF)
- ABAC 2 HP 115 Volt Single Phase Single Stage Portable 24 Gallon Vertical Air Compressor (AB-224VP)
- ABAC 5 HP 230 V Sngl Phase Two Stage 80 Gallon Vertical Air Compressor, No Magnetic Starter Required (AB5-2180V4NS)
- ABAC Fully Featured 7.5 HP 230 Volt Single Phase Two Stage 80 Gallon Horizontal Air Compressor (AB7-2180HFF)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-200/3)
- Abac Air Compressors