Aba

Hose Clamp, Embossed, 9mm, SAE 6 S20, PK100 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Hose Clamps

Key Features

  • Hose Clamp Band Material S20
  • Hose Clamp Housing Material S20
  • Hose Clamp Screw Material S20
  • Max. Clamp Dia. 13/16"
  • Min. Clamp Dia. 1/2"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Aba
  • MFR # 19022A
  • Zoro # G9333882
  • UPC #
    12949006838
  • Country of Origin Germany
  • Category Hose Clamps

Dimensions

Max. Clamp Dia. 13/16"
Min. Clamp Dia. 1/2"
Hose Clamp Band Width 9mm
Screw Size 7mm

Details

Hose Clamp Band Material S20
Hose Clamp Housing Material S20
Hose Clamp Screw Material S20
SAE Number SAE 6
Item Hose Clamp,Embossed,9mm,SAE 6 S20,PK100
ITEM Embossed

Description

Hose Clamp,Embossed,9mm,SAE 6 S20,PK100, Package Quantity 100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products