Aba

Hose Clamp, Embossed, 9mm, SAE 28 S20, PK100


product price: $241.99
/pk 100, $2.42/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Hose Clamp Band Material S20
  • Hose Clamp Housing Material S20
  • Hose Clamp Screw Material S20
  • Max. Clamp Dia. 2 3/16"
  • Min. Clamp Dia. 1 3/4"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max. Clamp Dia. 2 3/16"
Min. Clamp Dia. 1 3/4"
Hose Clamp Band Width 9mm
Screw Size 7mm

Details

Hose Clamp Band Material S20
Hose Clamp Housing Material S20
Hose Clamp Screw Material S20
SAE Number SAE 28
Item Hose Clamp,Embossed,9mm,SAE 28 S20,PK100
ITEM Embossed

Description

Hose Clamp,Embossed,9mm,SAE 28 S20,PK100, Package Quantity 100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.