Shop All Plumbing Parts
Ab&A
Cleanout Cover, 24ga Stainless Steel, 3"
Mfr # 68813
Zoro # G1642663
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type One Piece, Wall
- Material of Construction stainless steel
- Material Stainless Steel
- For Use With 3" Cleanout Fitting Plug
- Includes screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ab&A
- MFR # 68813
- Zoro # G1642663
- UPC # 767580013058
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Length (In.) | 3 |
Pipe Dia. (In.) | 3" |
Pipe Dia. - Drains | 3" |
Overall Height | 1/4 in |
Overall Diameter | 3 in |
Details
Type | One Piece, Wall |
Material of Construction | stainless steel |
Material | Stainless Steel |
For Use With | 3" Cleanout Fitting Plug |
Includes | screw |
Gauge | 24 |
Material of Construction - Drains | Stainless Steel |
Item | Cover Plate |
Connection - Drains | Screw |
Color - Drains | Chrome |
Color/Finish | Chrome |
Color | Silver |
Product Type | Cover |
For Use with Drain Type | Cleanout Drain |
Shape | Round |
Installation Type | Screw-In |
Drain Style | Round |
Description
Cover, Product Type Cover, Overall Diameter 3 in, Material Stainless Steel, Installation Type Screw-In, Color Silver, Shape Round, Includes Screws, Overall Height 1/4 in, For Use with Drain Type Cleanout Drain, Drain Style Round, Standards -, Gauge 24 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Ipex Pvc Low Profile Termination 2 In (196984PVC)
- ZORO SELECT Spanner Flange, Zinc Plated, Silver (40010)
- DIXON Cam and Groove Coupler x MNPT, 2", SS (200-B-SS)
- KOHLER Large Shower Basket (1897-BS)
- AB&A Cleanout Cover, 24ga Stainless Steel, 5" (68481)
- AB&A Cleanout Cover, 24ga Stainless Steel, 4" (68480)
- ZURN Flush Tube/Vacuum Breaker (P6000-2-A-AA-CP)
- JAY R. SMITH MANUFACTURING Locking Device, Steel, Replacement Part (0700LD)
- JONES STEPHENS 1-2 in. - 1 in. x 20 in. Extruded Hole Copper Plated Bracket, Box of 50 (B00006)
- THRIFCO PLUMBING 1-1/2 Inch Plastic Tubular C.O Slip Joint Tee with Nut & Washer (4401656)
- KOHLER Flow Regulator, 1.2 Gpm, Mr03 (1302765)
- Ab&A Plumbing Parts & Accessories