Shop All Hose Clamps
This Product is Discontinued
Aba
Clamp, Bolt/Nut, 10.5mm-12.5mm, S10, PK100 (Discontinued)
Mfr # 21012
Zoro # G9334040
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Clamp Band Material S10
- Hose Clamp Housing Material S10
- Hose Clamp Screw Material S10
- Max. Clamp Dia. 1/2"
- Min. Clamp Dia. 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aba
- MFR # 21012
- Zoro # G9334040
- UPC # 12949006920
- Country of Origin Germany
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1/2" |
Min. Clamp Dia. | 13/32" |
Hose Clamp Band Width | 9mm |
Screw Size | 7mm |
Details
Hose Clamp Band Material | S10 |
Hose Clamp Housing Material | S10 |
Hose Clamp Screw Material | S10 |
Item | Clamp,Bolt/Nut,10.5mm-12.5mm,S10,PK100 |
ITEM | Bolt & Nut |
Description
Clamp,Bolt/Nut,10.5mm-12.5mm,S10,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.