Shop All Shower Drains
Ab&A
Bathtub Drain Trip Lever Kit
Mfr # 60356
Zoro # G4993791
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Chrome-Plated Brass
- Color - Drains Stainless Steel
- Connection - Drains Screw
- Material of Construction Stainless Steel
- Gauge 0.75 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ab&A
- MFR # 60356
- Zoro # G4993791
- UPC # 767580603563
- Country of Origin United States
- Category Shower Drains
Details
Drain Material | Chrome-Plated Brass |
Color - Drains | Stainless Steel |
Connection - Drains | Screw |
Material of Construction | Stainless Steel |
Gauge | 0.75 ga |
Connection | Screw |
Color/Finish | Chrome |
Item | Bathtub Trip Lever Finish Kit |
Material of Construction - Drains | Stainless Steel |
For Use With | Bath Drain |
Includes | Screws, Strainer, Trip Lever |
Product Type | Bathtub Trip Lever Finish Kit |
Color | Silver |
Shape | Round |
Ligature Resistant | No |
Application | Tub Drain |
Material | Stainless Steel |
Connection Type | Screw |
Description
Bathtub Trip Lever Finish Kit, Shape Round, Product Type Bathtub Trip Lever Finish Kit, Includes Screws, Strainer, Trip Lever, Application Tub Drain, Gauge 0.75 ga, Material Stainless Steel, Color Silver, Ligature Resistant No, Connection Type Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Vacuum Breaker, 3/8 Npt Inlet & Outlet, Atmospher (B-0968)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, SS (S6030S-SS)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 1 in Pipe Size (437168)
- NORDYNE 01-0096 35/5/440 Round Cap (01-0096)
- AB&A Bath Waste & Overflow, Complete Finish Kit (60355)
- AB&A Bath Waste & Overflow, Standard Length with Push eN Lift Stopper (60357)
- AB&A Bath Waste & Overflow, PVC with Touch Toe Stopper (60353)
- AB&A Bath Waste & Overflow, Classic Rough-in Kit w/Test Kit (60358)
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60352)
- AB&A Full Kit Adj Turntop, Pvc, Cp, Z (61016)
- DELTA Delta Broadmoor Push Pop-Up, Chrome (RP100137)
- Ab&A Shower Drains