Shop All Shower Drains
Ab&A
Bath Waste & Overflow, Standard Length with Push eN Lift Stopper
Mfr # 60357
Zoro # G4993746
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Drain Material Brass
- Grid Material Brass
- Color - Drains Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ab&A
- MFR # 60357
- Zoro # G4993746
- UPC # 767580603570
- Country of Origin United States
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 2 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Overall Height | 2 1/2 in |
Overall Diameter | 1 1/2 in |
Body Diameter | 2 1/2 in |
Description
Waste and Overflow Kit, Standards CSA, IAPMO, Includes Grate Yes, Pipe Outside Diameter 1 1/2 in, Drain Material Brass, Includes Bath Waste, Full Kit, Lift, Connection Type Threaded, Ligature Resistant No, Product Type Waste and Overflow Kit, Drain Style Round, Grate Material Brass, Grate Color Brass, Overall Diameter 1 1/2 in, Body Diameter 2 1/2 in, Overall Height 2 1/2 in, Grate Finish Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-1/8" Id X 1/2" Armaflex Pipe Insul. 150/Ctn (APT11812)
- LEGEND VALVE 4 X 2 GALV. HEX BUSHING (352-647C)
- SMITH-COOPER 3" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385014100)
- JONES STEPHENS ½" Crimp PEX (F1807) Stub Out Elbow W/ Square Mounting Flange, 4"x12" (S72009)
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60352)
- AB&A Bath Waste & Overflow, Classic Rough-in Kit w/Test Kit (60358)
- AB&A Full Kit Adj Turntop, Pvc, Cp, Z (61016)
- AB&A Bathtub Drain Trip Lever Kit (60356)
- AB&A Bath Waste & Overflow, Classic Push eN Lift Stopper (60359)
- AB&A Bath Waste & Overflow, PVC with Touch Toe Stopper (60353)
- MOEN Tub/Shower Drain Covers Brushed Nickel (T90331BN)
- Ab&A Shower Drains