Shop All Shower Drains
Ab&A
Bath Waste & Overflow, PVC with Push eN Lift Stopper
Mfr # 60354
Zoro # G4993773
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Drain Material Plastic
- Grid Material Stainless Steel
- Color - Drains Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ab&A
- MFR # 60354
- Zoro # G4993773
- UPC # 767580603549
- Country of Origin United States
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 2 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Body Diameter | 2 1/2 in |
Overall Height | 2 1/2 in |
Description
Waste and Overflow Kit, Standards CSA, IAPMO, Includes Grate Yes, Pipe Outside Diameter 1 1/2 in, Drain Material Plastic, Includes Bath Waste, Half Kit, Lift, Connection Type Solvent Weld, Ligature Resistant No, Product Type Waste and Overflow Kit, Drain Style Round, Grate Material Stainless Steel, Grate Color Silver, Overall Diameter 1 1/2 in, Body Diameter 2 1/2 in, Overall Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Sink Strainer (30061)
- ZORO SELECT 1-1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNG10)
- RINNAI Super High Efficiency Plus 10 GPM Residential 180000 BTU Exterior/Interior Gas Tnklss Water Heater (RX180iN)
- TYGON Tubing, 1 I.D., 50 ft., Clear, Flexible (AAB00064)
- AB&A Bath Waste & Overflow, Classic Rough-in Kit w/Test Kit (60358)
- AB&A Bathtub Drain Trip Lever Kit (60356)
- AB&A Bath Waste & Overflow, Complete Finish Kit (60355)
- AB&A Full Kit Adj Turntop, Pvc, Cp, Z (61016)
- AB&A Bath Waste & Overflow, PVC with Touch Toe Stopper (60353)
- AB&A Bath Waste & Overflow, Standard Length with Push eN Lift Stopper (60357)
- MADE-TO-ORDER 03-4267 1.5 in. 45 Degree Drain Elbow (MA865699)
- Ab&A Shower Drains