Shop All Shower Drains
Ab&A
Bath Waste & Overflow, PVC with Push eN Lift Stopper
Mfr # 60352
Zoro # G4993721
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Drain Material Plastic
- Grid Material Stainless Steel
- Color - Drains Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ab&A
- MFR # 60352
- Zoro # G4993721
- UPC # 767580603525
- Country of Origin United States
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 2 1/2 in |
Overall Height | 2 1/2 in |
Body Diameter | 2 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Waste and Overflow Kit, Standards CSA, IAPMO, Includes Grate Yes, Pipe Outside Diameter 1 1/2 in, Drain Material Plastic, Includes Bath Waste, Half Kit, Lift, Connection Type Solvent Weld, Ligature Resistant No, Product Type Waste and Overflow Kit, Drain Style Round, Grate Material Stainless Steel, Grate Color Silver, Overall Diameter 1 1/2 in, Body Diameter 2 1/2 in, Overall Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Extended Well for Weksler Industrial Multi-Angle Thermometer, 1-3/4 in. Stem, 3/4 in. NPT (J40511)
- SLOAN Vaccum Breaker V500Aa Rb Vac Brkr 1-1/2 X 9 w/6 1/2" Sc (0323306)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Pipe, 304SS (CN17PSS)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (6076)
- AB&A Bathtub Drain Trip Lever Kit (60356)
- AB&A Bath Waste & Overflow, Complete Finish Kit (60355)
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60354)
- AB&A Bath Waste & Overflow, Standard Length with Push eN Lift Stopper (60357)
- AB&A Full Kit Adj Turntop, Pvc, Cp, Z (61016)
- AB&A Bath Waste & Overflow, Classic Rough-in Kit w/Test Kit (60358)
- MADE-TO-ORDER 03-4267 1.5 in. 45 Degree Drain Elbow (MA865699)
- Ab&A Shower Drains