Shop All Shower Drains
Ab&A
Bath Waste & Overflow, Complete Finish Kit
Mfr # 60355
Zoro # G4993712
product price: $27.69
/ea
$27.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Drain Material Brass
- Grid Material Stainless Steel
- Color - Drains Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ab&A
- MFR # 60355
- Zoro # G4993712
- UPC # 767580603556
- Country of Origin United States
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 2 1/2 in |
Overall Diameter | 1 1/2 in |
Overall Height | 2 1/2 in |
Pipe Outside Diameter | 1 1/2 in |
Body Diameter | 2 1/2 in |
Description
Waste and Overflow Kit, Standards CSA, IAPMO, Includes Grate Yes, Pipe Outside Diameter 1 1/2 in, Drain Material Brass, Includes Bath Waste, Finish Kit, Lift, Connection Type Threaded, Ligature Resistant No, Product Type Waste and Overflow Kit, Drain Style Round, Grate Material Stainless Steel, Grate Color Silver, Overall Diameter 1 1/2 in, Body Diameter 2 1/2 in, Overall Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS Valve, 1-1/2 In (189147.01)
- ZORO SELECT Water Heater Connector, SS, 18 In, 3/4 FIP (22N599)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Weight: 5.5 (P-1131T)
- TMG 1/4 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20301TMG)
- AB&A Full Kit Adj Turntop, Pvc, Cp, Z (61016)
- AB&A Bath Waste & Overflow, Classic Rough-in Kit w/Test Kit (60358)
- AB&A Bath Waste & Overflow, PVC with Touch Toe Stopper (60353)
- AB&A Bath Waste & Overflow, Classic Push eN Lift Stopper (60359)
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60352)
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60354)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-BV)
- Ab&A Shower Drains