Shop All Projectors
This Product is Discontinued
Aaxa
M7 Pico Projector, 1,200 lm, 1920 x 1080 Pixels (Discontinued)
Mfr # MP70001
Zoro # G705731749
Free Shipping & Returns
This Product is Discontinued
Key Features
- Resolution 720p; 1080p
- Display Type LED
- Aspect Ratio 0.672916666666667
- Audio Outputs 3.5 mm Speaker/Headphone Out
- Max. Resolution 1920 x 1080 Pixels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aaxa
- MFR # MP70001
- Zoro # G705731749
- UPC # 860002203973
- Country of Origin China
- Category Projectors
Dimensions
Height | 1.85" |
Width | 6.4" |
Depth | 7.3" |
Details
Item | Multimedia Projectors |
Resolution | 720p; 1080p |
Display Type | LED |
Aspect Ratio | 0.672916666666667 |
Audio Outputs | 3.5 mm Speaker/Headphone Out |
Max. Resolution | 1920 x 1080 Pixels |
Description
The AAXA M7 is a powerhouse projector made for business and home theater use, enabling compact ultra-high brightness projection with Osram Quad-Cast LED technology and DLP's advanced cinema based imager. The M7 can produce stunning 200" images (dark areas only) and with its massive 3 hour 15,000 mah lithium ion battery, the M7 is able to deliver big-screen projection anytime, anywhere. The M7 represents the cutting edge of Pico Projector technology by combining Texas Instruments advanced DLP 1920 x 1080 (1080p) native resolution imager technology with the latest generation Osram LEDs and a powerful lithium ion battery system. The M7 upscales 4K 30fps video input on a native 1920 x 1080 pixel resolution imager. This high-brightness optical engine is based on DLP's advanced cinema-derived technology and is visually superior to entry-level (single panel) LCD projectors. This solid-state engine delivers 1,200 LED lumens of brightness in "boost" mode by employing 30,000 hour Osram LEDs and features automatic Vertical Keystone and remote-control adjustable electric focus, making ceiling/out-of-reach mounting easy. The battery powers the M7 at a brilliant 650 lumens for 90 minutes or three hours in eco mode. The mini projector also doubles as a power bank. With its onboard USB charge port it can charge smart devices at 10W. An onboard USB-C compatible port allows the M7 to mirror USB-C devices including Samsung/LG smartphones, late model iPads, some Macbooks, and other USB-C devices.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.