Shop All Display Cases
Aarco
Souvenir and Memorabilia Display Case Walnut 36"x48"
Mfr # WBC3648S
Zoro # G905944147
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$418.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # WBC3648S
- Zoro # G905944147
- UPC # 988390185630
- Country of Origin United States
- Category Display Cases
Description
Protect collectables, keepsakes, awards, jerseys or any type of memorabilia in this attractive display case. Constructed with solid North American red oak and finished with a high gloss lacquer finish. Choose from three hand stained finishes that will complement any décor. Single door design allows for maximum viewable area. Tempered glass doors available as an option. Natural cork background is standard. Custom sizes and alternative backgrounds are available upon request.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Cabinet Pedestal, 30 x 28-3/4 x 33H, Blue (SCU1023A-FTKADB)
- LOZIER 1 in. H X 48 in. W X 19 in. L Powder Coated Platinum DL Style Shelf , 2PK (DL419N.PLT)
- ZORO SELECT Plastic Pail Lid, Black, Snap, 1-3/16 in. H (ROP2100CVR-SN-BK)
- ZORO SELECT White Liquid Storage Container, 53"H (IBC-330)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701436-BLK)
- AZAR DISPLAYS Five-Tiered 12" Bowl Floor Display (751205)
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- AZAR DISPLAYS 4 Tier 28 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222989)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-GRE)
- HILLMAN Hillman Group 852682 Display Singl Pegboard Hook; 0.148 x 6 in. - Pack of 50 (852682)
- ECONOCO Magnetized Clamp, 3/8", Fitting, PK100 (SC21)
- Aarco Display Cases