Shop All Display Cases
Aarco
Souvenir and Memorabilia Display Case Cherry 36"x48"
Mfr # CBC3648S
Zoro # G805944193
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$400.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # CBC3648S
- Zoro # G805944193
- UPC # 98839003750
- Country of Origin United States
- Category Display Cases
Description
Protect collectables, keepsakes, awards, jerseys or any type of memorabilia in this attractive display case. Constructed with solid North American red oak and finished with a high gloss lacquer finish. Choose from three hand stained finishes that will complement any décor. Single door design allows for maximum viewable area. Tempered glass doors available as an option. Natural cork background is standard. Custom sizes and alternative backgrounds are available upon request.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Pallet Stand with Lower Deck, 48"X48", Adj. Height, Handle (2PDSEH486P2FLLR)
- ZORO SELECT Stationary Storage Cabinet, 24 Gauge Steel, 66 in H x 30 in W x 15 in D, Gray (1UFD5)
- STANLEY Compartment Box with 1 compartments, Plastic, 16-31/32" H x 17 3/8 in W (FMST14920)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 14 Deep (AMG WS-1460)
- AZAR DISPLAYS Three-Tiered 16" Bowl Floor Display (751603)
- ECONOCO Adjustable Upright, Chrome, 36"-72", PK12 (7U)
- AZAR DISPLAYS Five-Tiered 14" Bowl Floor Display (751405)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- AZAR DISPLAYS 4-Piece Acrylic Square Riser Set (515308)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-WHT-2PK)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-BLK)
- Aarco Display Cases