Shop All Display Cases
Aarco
Souvenir and Memorabilia Display Case Cherry 24"x18"
Mfr # CBC2418S
Zoro # G705944125
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # CBC2418S
- Zoro # G705944125
- UPC # 98839018570
- Country of Origin United States
- Category Display Cases
Description
Protect collectables, keepsakes, awards, jerseys or any type of memorabilia in this attractive display case. Constructed with solid North American red oak and finished with a high gloss lacquer finish. Choose from three hand stained finishes that will complement any décor. Single door design allows for maximum viewable area. Tempered glass doors available as an option. Natural cork background is standard. Custom sizes and alternative backgrounds are available upon request.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Shelving Unit, Chrome Plated, 14-1/2" W (WEBK429)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDDS244878-8S95)
- PRO-LINE Electric Workbench, Steel, 72 in W, 24-1/2 in to 40-1/2 in Height, 600 lb, Cantilever (EWH7236-L14)
- ZORO SELECT 10.5 mil Black, Silver Pallet Cover Tarp, 48 in W, 72 in D, 48 in L (3ZRU2)
- AZAR DISPLAYS 8"W x 6"H Clear Acrylic Cylinder (556805)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-PUR)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H (701435-CLR)
- ECONOCO Acrylic Display Cube, 8" x 8" x 8", PK6 (FF/DC0810)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display (700350-BLK)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-WHT)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-BLK)
- Aarco Display Cases