Shop All Sign Holders
Aarco
SAF2436 24in x 36in Satin Aluminum Snap Frame A-Frame Sign
Mfr # 116SAF2436
Zoro # G110779312
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # 116SAF2436
- Zoro # G110779312
- Country of Origin United States
- Category Sign Holders
Description
Ensure safe and secure transport of your Aarco Form-A-Line crowd control stanchion posts with this Aarco FAT16 Form-A-Line Transport cart. This cart is designed with a sturdy welded steel construction great for heavy-duty use in your hotel restaurant or banquet facility. A durable powder-coated finish ensures a long-lasting professional appearance while smooth riding rubber casters offer effortless maneuvering over a variety of surfaces.This cart allows you to quickly and easily transport and store up to 16 full-assembled Aarco Form-A-Line crowd control stanchion posts. For secure storage and easy loading and unloading two of the four wheels lock for added safety. At the same time all of the wheels swivel for quick turns and the entire cart fits through a 36in opening for use in nearly every facility.With this cart you'll be able to move up to 16 stanchion posts at a time. A convenient storage area for stanchion ropes offers added storage for essential items.This cart is shipped unassembled to save on shipping. It easily assembles on site.Overall Dimensions:Width: 47 1/2inDepth: 33 1/2inHeight: 67 1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC BLANKET, EMERGENCY - MYLAR (L1051)
- ULTRATECH Compact Berm, CP2K, 6 ft. L, 4 ft. W (8609)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Orange (WMN100251)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (500BY4-6)
- HY-KO Wire H-Bracket Sign Stake, 12PK (A40641)
- COL-MET Holder, Sign, 5X7X19, Pk25 (B57)
- AZAR DISPLAYS 7"W x 11"H Sign w/ Adhesive Tape, PK10 (122019)
- MONTOUR LINE Sign Floor Standing 14 x 22 in. V Bk. Steel, PLEASE WAIT TO BE SEATED (FS200-1422-V-BK-PLSWAITSEAT)
- AZAR DISPLAYS 11"W x 17"H Snap-Frame Sign holder W/ Metal Stand (300242-SLV)
- AZAR DISPLAYS 3" x 8" Vertical/Horizontal Acrylic Block Frame (104431)
- DURAFRAME Sign Holder, 5 1/2" x 8 1/2" Size, PK2 (491301)
- Aarco Sign Holders