Shop All Sign Holders
Aarco
PHSIC 22 1/4in x 59 1/2in Chrome Double Sided Freestanding Poster / Sign Holder
Mfr # 116PHSIC
Zoro # G910795697
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # 116PHSIC
- Zoro # G910795697
- Country of Origin United States
- Category Sign Holders
Description
Ensure that your posters and signs are mounted in the perfect position by using this Aarco SN1185 8 1/2in x 11in satin aluminum snap frame with mitered corners. This snap frame can be mounted either horizontally or vertically and comes with pre-drilled holes to hide the screws. Made of satin finished aluminum this frame features square mitered corners.The snap in design of this poster frame makes it easy to change out the poster menu or sign that you wish to display. In order to insert or remove a sign just flip open the sides insert the sign behind the clear cover and snap the sides closed again!You can use paper fabric or vinyl signs up to 1/16in thick with this poster frame.Overall Dimensions:Height: 12 3/4inWidth: 10 1/4inDepth: 5/8inDisplay Area Length: 8 1/2inDisplay Area Height: 11in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 6, E Width (484072BLK060)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 18 in L, Black, 2XL (11-250)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, M, 1 PR (4070-M (8))
- NMC Danger Lock Out Equipment Before Servicing Sign (D665PB)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Polished Brass Steel (FS200-1422-V-PB)
- AZAR DISPLAYS 6"W x 1"H Adhesive-Back Nameplate, PK10 (199601)
- MONTOUR LINE Post and Rope Stanchion Sign Frame 8.5 x 11 in. V Satin St Steel (HDSF-8511-V-SS-PR)
- NUDELL Stand-Up Sign Holder, 5"x7", Plastic, Clear (NUD38018Z)
- AZAR DISPLAYS 17"W x 11"H Sign w/ Adhesive Tape, PK10 (122037)
- AZAR DISPLAYS 11"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300867)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (477123)
- Aarco Signs