Shop All Sign Holders
Aarco
PHSIB 22 1/4in x 59 1/2in Black Double Sided Freestanding Poster / Sign Holder
Mfr # 116PHSIB
Zoro # G910795703
product price: $327.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # 116PHSIB
- Zoro # G910795703
- Country of Origin United States
- Category Sign Holders
Description
Easily display important information with this Aarco PHSIC 22 1/4in x 59 1/2in chrome poster / sign holder! Featuring a convenient freestanding construction that's easy to maneuver around your facility this poster holder stands 59 1/2in tall giving you the ability to elevate messages for maximum visibility. It's double sided to ensure your announcements are seen from either side of hallways and lobbies. Plus the top loading frame design makes it easy to use. Simply insert two compatible 22in x 28in posters sold separately into the 3/16in slot to present schedules or menu offerings!Boasting a flat secure base for superior stability this poster holder is made of durable metal for long-lasting use. Its sleek chrome color will also complement any professional environment. An ideal addition to restaurants diners offices and schools this freestanding poster / sign holder is the perfect way to advertise upcoming events or give guests a warm welcome!Overall Dimensions:Width: 22 1/4inHeight: 59 1/2inSign Face Width: 22inSign Face Height: 28in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Driveway No Parking Sign, 18" x 12, T1-1068-EG_12x18 (T1-1068-EG_12x18)
- DIXON Industrial Fog Nozzle, 1-1/2 In., Black (HPFN150)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, 2XL, PR (4NMP4)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fiberfill/Double Foam/Tricot Lining, L (0504RBLKLAR)
- ZING Sign Base Weight, Portable, Base 22" W (7440)
- DEFLECTO Holder, Sign, Landscape, Side/Bottom Load, 11"x8-1/2", Clear (DEF5991890)
- AZAR DISPLAYS 18"W x 24"H Two-Sided Slide-In Floor Stand on Chrome Base (300288)
- AZAR DISPLAYS 11" x 7" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300862)
- UNIVERSAL Clear 2-Sided T-Style Freestanding Frame, 8 1/2 x 11, PK2 (UNV76864)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F7V-S/MB)
- AZAR DISPLAYS 5.5"W x 8.5"H Sign w/ Adhesive Tape, PK10 (122024)
- Aarco Sign Holders