Shop All Changeable Message Signs
Aarco
PFS1114 Black 54in Changeable Poster Sign with 12 Messages
Mfr # 116PFS1114
Zoro # G510887648
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # 116PFS1114
- Zoro # G510887648
- Country of Origin Unknown
- Category Changeable Message Signs
Description
Easily display important information with this Aarco SMD1218 adjustable single pedestal stand with 12in x 18in board and 3/4in letters! Both convenient and easy to use this pedestal stand has an adjustable post that gives you the ability to elevate messages for maximum visibility. Not only is the included felt board precision grooved on 1/4in centers to accommodate universal letters and numbers it also features an open design for quick customization. Plus it comes with one set of 3/4in Helvetica letters that allows you to immediately create and present announcements or schedules.**Boasting a wide base for superior stability this black pedestal stand is made of durable satin anodized aluminum for long-lasting use. Its sleek black color will also complement any professional environment. An ideal addition to restaurants diners offices and schools this pedestal stand is the perfect way to advertise upcoming events or give guests a warm welcome!**Overall Dimensions:*Board Width: 18in*Board Height: 12in*Post Height: 36in - 66in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Sandy Nitrile Gloves, 13G HPPE Liner, A5 Cut TPR, Size XL, PR (GL609CXL)
- BRADY Number Tag, Brass, Series FP 276-300, PK25 (23678)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, XS, 1 Pair (5AJ52)
- BERNE Coverall, Standard, Unlined, 2XLT/54T (C250)
- BRADY Blank Sign, 24" W, 18" H, No Text, Plastic, White, Thickness: 0.158" (77998)
- CONDOR Blank Sign, 20" W, 14" H, No Text, Aluminum, White (486U12)
- EZ LINE Die Cut Graphic Red /Black Adhesive Numbers: Chevrolet Pk (965-CHEV)
- BRADY Blank Sign, 14-1/4" W, 10-1/4" H, No Text, Plastic, White (13626)
- HY-KO Hy-ko EE-3 10 in. X 12 in. Vinyl Glow In The Dark Exit Sign - Pack of 10 (EE-3)
- NMC Caution Sign, 10" W, 14" H, English, Spanish, Vinyl, Yellow (ESC1PB)
- VISUAL WORKPLACE ACM 3mm, 12"x18", 3/4" Rounded Corners, (15-1910-1218-601)
- Aarco Changeable Message Signs