Shop All Sign Holders
Aarco
P-17B Brass 25in x 48in Double Pedestal Sign Stand with Markers
Mfr # 116P17BRASS
Zoro # G810792437
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # 116P17BRASS
- Zoro # G810792437
- Country of Origin Unknown
- Category Sign Holders
Description
Display menus posters art work announcements or simply write out the daily specials on this Aarco P-17C lightweight chrome 25in x 48in double pedestal neon marker board and poster stand. This stand has dual capability in that it has a black write-on marker board as its back panel as well as a protective acrylic window to keep posters and other paper advertisements safe. When it's time to update your menu or specials the poster simply slips out of the window and a new one can be added to replace it.This board comes with a set of neon markers to enhance visibility and write out special messages or display limited time only offers. This double pedestal broadcaster transports and assembles easily making it ideal for use at catered events or on the sidewalk outside of your cafe.Overall Dimensions:Length: 25inHeight: 48inSign Face Length: 22inSign Face Height: 30in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Blue, 47 In. L (56-009)
- FALLTECH Starter Kit, 7015 Harness; 8259 Shock Absorbing Lanyard 6' and 2-Gallon Bucket (9500Z)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-300)
- MECHANIX WEAR Mechanics Gloves, The Original, TrekDry Material, Durable, Black, Large, 1 Pair (MG-05-010)
- AZAR DISPLAYS 9"W x 12"H Double-Foot Two Sided Sign Holder, PK10 (152712)
- AZAR DISPLAYS 8.5"W x 11"H Snap-Frame Sign holder W/ Curved Metal Stand (300235-SLV)
- AZAR DISPLAYS 5" H x 12" L Black C-Channel (600512-BLK)
- UNIVERSAL Wall Mount Sign Holder, 8 1/2" x 11", Vertical, Clear, PK2 (UNV76882)
- UNIVERSAL Wall Mount Sign Holder, 11" x 8 1/2", Horizontal, Clear, PK2 (UNV76883)
- MONTOUR LINE White Picket Event Fence Panel Kit, (1 Panel, 2 Posts) (FN-PKT-KIT-WH-55-01)
- AZAR DISPLAYS Sky Tower Display Kit W/ 22"W x 28"H Snap Frame (300290-SLV)
- Aarco Sign Holders