Shop All Sign Holders
Aarco
P-15C Chrome 25in x 48in Double Pedestal Poster Stand
Mfr # 116P15CHRM
Zoro # G010792442
product price: $650.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$650.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # 116P15CHRM
- Zoro # G010792442
- Country of Origin Unknown
- Category Sign Holders
Description
Display menus posters art work announcements or simply write out the daily specials on this Aarco P-17BK lightweight black 25in x 48in double pedestal neon marker board and poster stand. This stand has dual capability in that it has a black write-on marker board as its back panel as well as a protective acrylic window to keep posters and other paper advertisements safe. When it's time to update your menu or specials the poster simply slips out of the window and a new one can be added to replace it.This board comes with a set of neon markers to enhance visibility and write out special messages or display limited time only offers. This double pedestal broadcaster transports and assembles easily making it ideal for use at catered events or on the sidewalk outside of your cafe.Overall Dimensions:Length: 25inHeight: 48inSign Face Length: 22inSign Face Height: 30in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Glasses Guest-Gardâ„¢ Series (S79108)
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (5AF91)
- SIGNMISSION OSHA Danger Sign, Sudden Drop Off, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-1584)
- SALISBURY Electrical Glove Kit, Class 0, Sz 10, PR (GK011BL/10)
- AZAR DISPLAYS Standoff Sign Holder:18"x24" Graphic Size. Overall Size: 22"x28" (105524)
- DEFLECTO Deflect-O Anti-Glare Slanted Portrait Sign Holder (DEF879701)
- LYLE Sign Base, U-Channel, Bolt Down, Portable (100000)
- AZAR DISPLAYS 4" x 6" Vertical/Horizontal Acrylic Block Frame (104433)
- VOSS SIGNS Plastic Sign Stake (SSTAKE)
- BRADY Scaffold Stat Hldr and Tag, 12 x 4-1/2 In (48112)
- AZAR DISPLAYS 3" H x 12" L Black C-Channel (600312-BLK)
- Aarco Signs