Shop All Chalkboards
Aarco
OC3660NT-B OAK 36in x 60in Oak Frame Black Chalk Board
Mfr # 116OC3660OAK
Zoro # G210791054
product price: $282.99
/ea
Free Shipping & Returns
$282.99
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
- Brand Aarco
- MFR # 116OC3660OAK
- Zoro # G210791054
- Country of Origin United States
- Category Chalkboards
Description
Banish bland advertising with this Aarco OC4872NT 48in x 72in black chalk board with solid oak frame! Thanks to its versatile design this board is the perfect addition to your restaurant bar coffee house diner or school. Simply use bright colorful chalk or chalk markers to highlight menu specials promote upcoming entertainment or post important messages for both customers and staff alike.Coming with three mounting hangers for simple immediate installation this board can be hung horizontally or vertically on a desired wall for maximum visibility. Its smooth surface can also easily be cleaned with either a blackboard eraser or damp cloth. Boasting an attractive solid oak wood frame with a high gloss finish this black chalk board is sure to enhance displays in any environment.Overall Dimensions:Width: 72inHeight: 48in
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
- ASTROBRIGHTS Paper, Astrobrt, 65#, Lunar Be Pk (WAU22721)
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear, PK4 (UNV46065VP)
- SAUNDERS RediRite HolderPortable Desktop, Gray (SAU11017)
- GENERAL Paper Bags, 35 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, Kraft, PK500 (18408)
- AARCO Composition Chalkboard Solid Oak Wood Frame 48"x60" Green (OC4860G)
- AARCO Porcelain on Steel Chalkboard Solid Oak Wood Frame 36"x48" Green (OS3648G)
- AARCO Composition Chalkboard Solid Oak Wood Frame 48"x72" Black (OC4872B)
- FLIPSIDE Chalk Board, 9.5in x 12in, Black, PK6 (10200)
- FLASH FURNITURE Canterbury 18 Round Wall Mounted Magnetic Chalkboard w/Eraser and Chalk in Black Pine Wood Frame (HGWA-CHKCIRCLE18-BLK-GG)
- CHEUNGS RATTAN Cheungs Rattan FP-3596 Rectangular Chalk Board with Galvanized Metal Frame and Hanging Rope - Silver; Black (FP-3596)
- FLIPSIDE Chalk Board, Black, 18in x 24in, PK3 (10204)
- Aarco Chalkboards