Aarco

OBC3660R 36in x 30in Enclosed Indoor Hinged Locking 2 Door Bulletin Board with Natural Oak Frame


product price: $823.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Display important information inside hotels offices schools or restaurants with this Aarco OBC3660RC 36in x 30in enclosed indoor hinged locking 2 door indoor bulletin board with natural oak frame and crown molding. Made of solid wood with an attractive natural oak finish this enclosed bulletin board allows you to creatively present menus announcements or schedules. The frame features a clear lacquer coating that resists scrapes and scratches to increase durability and longevity and the decorative crown molding promotes a professional sophisticated appearance.With a tackable surface this board provides a way to efficiently display multiple messages or specials for your guests. Its clear acrylic safety windows ensure ample visibility of the contents while the lockable doors help prevent tampering. Additionally continuous door hinges allow for smooth opening and closing.Thanks to the included mounting brackets this board is easy to install. Plus the brackets are concealed for a clean seamless look. An ideal addition to any facility this enclosed bulletin board is the perfect way to advertise upcoming events or show off new daily lunch specials!Overall Dimensions:Width: 30inHeight: 36in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.