Shop All Chalkboards
Aarco
MA-3G 42in x 18in Cherry A-Frame Sign Board with Green Write-On Chalk Board
Mfr # 116MA3GCHRRY
Zoro # G610791050
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # 116MA3GCHRRY
- Zoro # G610791050
- Country of Origin United States
- Category Chalkboards
Description
Banish bland advertising with this Aarco MA-3P 42in x 18in cherry-finish A-frame board with black acrylic marker board! This double-sided A-frame board is the perfect addition to your restaurant bar coffee house or diner. It features a 14 1/4in x 33 3/4in black acrylic writing surface that allows the personality of your business to shine through. Simply use bright colorful wet erase markers to highlight menu specials promote upcoming entertainment or post important messages for both customers and staff alike.While its two locking and folding hinges add exceptional stability its full-length piano hinge keeps each side of its display at the perfect display angle. It is also built to withstand the rigors of outdoor use thanks to weather-resistant hardware and four plastic camel foot floor levelers. These levelers adjust to accommodate uneven surfaces ensuring that even the bumpiest sidewalks or roadways won't keep the sign from serving its purpose. Boasting an attractive solid oak frame with a cherry finish this black acrylic marker board is sure to enhance displays in any environment.Overall Dimensions:Width: 18inHeight: 42inSign Face Dimensions:Width: 14 1/4inHeight: 33 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL Multi Angle Miter Shear Cutter, 45-135 Degree Cutting With 10 Additional Spare Blades (HS1800)
- XEROX Transfer Roller Kit (116R00009)
- AVERY Shipping Labels, Sure Feed Techn, PK1500 (95940)
- ZORO SELECT Plastic Strapping, 6500 ft. L, 26 mil (33RZ01)
- AARCO OC3660NT-B OAK 36in x 60in Oak Frame Black Chalk Board (116OC3660OAK)
- AARCO Composition Chalkboard Solid Oak Wood Frame 48"x60" Green (OC4860G)
- AARCO Porcelain on Steel Chalkboard Solid Oak Wood Frame 36"x48" Green (OS3648G)
- BETTER OFFICE PRODUCTS Magnetic Wall Chalkboard Sign, 18inx24in Rustic Wood Frame, Includes Chalk and Eraser, Rustic Brown (00811)
- FLIPSIDE Wood Framed Chalk Board, 24in x 36in (33200)
- FLASH FURNITURE Black Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDIS-CRE8-222315-GG)
- FLIPSIDE PRODUCTS Chalk Board, 24in. x 36in., Black (10206)
- Aarco Chalkboards