Shop All Chalkboards
Aarco
LA1G 68in x 30in Oak A-Frame Sign Board with Green Write-On Chalk Board
Mfr # 116LA1G
Zoro # G910791088
product price: $776.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$776.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # 116LA1G
- Zoro # G910791088
- Country of Origin United States
- Category Chalkboards
Description
Banish bland advertising with this Aarco LA1P 68in x 30in oak A-frame board with black acrylic marker board! This double-sided A-frame board is the perfect addition to your restaurant bar coffee house or diner. It features a 25 1/2in x 55 1/2in black acrylic writing surface that allows the personality of your business to shine through. Simply use bright colorful wet erase markers to highlight menu specials promote upcoming entertainment or post important messages for both customers and staff alike.While its two locking and folding hinges add exceptional stability its full-length piano hinge keeps each side of its display at the perfect display angle. It is also built to withstand the rigors of outdoor use thanks to weather-resistant hardware and four plastic camel foot floor levelers. These levelers adjust to accommodate uneven surfaces ensuring that even the bumpiest sidewalks or roadways won't keep the sign from serving its purpose. Boasting an attractive oak frame this black acrylic marker board is sure to enhance displays in any environment.Overall Dimensions:Width: 30inHeight: 68inSign Face Dimensions:Width: 25 1/2inHeight: 55 1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Powershred Shredder Waste Bags, 25g, PK50 (36056)
- KLEIN TOOLS PowerLineâ„¢ Mobile Phone Holder, Black Nylon, Large (5715)
- ZORO SELECT Long Corrugated Boxes, 9" x 4" x 3", Kraft, 25/Bundle (55VG33)
- UNIVERSAL ONE 24"x36" Melamine Whiteboard (UNV43628)
- AARCO OC3660NT-B OAK 36in x 60in Oak Frame Black Chalk Board (116OC3660OAK)
- AARCO Composition Chalkboard Solid Oak Wood Frame 48"x60" Green (OC4860G)
- AARCO Porcelain on Steel Chalkboard Solid Oak Wood Frame 36"x48" Green (OS3648G)
- OFFICEMATE INTERNATIONAL CORPORATION Officemate International Corp OIC92902 Giant Push Pins- For Visual Impact - 12-PK- Assorted Colors (OIC92902)
- FLASH FURNITURE 24 x 36 Black Magnetic Hanging Chalkboard (HGWA-4GD-CRE8-172315-GG)
- BETTER OFFICE PRODUCTS Magnetic Wall Chalkboard, 20in x 30in Rustic Wood Frame, 4 Chalk Markers/Chalk/Eraser, Rustic Brown (00821)
- FLASH FURNITURE Black Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDIS-CRE8-222315-GG)
- Aarco Chalkboards