Shop All Crowd Control Accessories
Aarco
HSF1114B 11 1/8in x 14 1/8in Brass Finish Horizontal Removable Steel Stanchion Sign Frame
Mfr # 116HSF1114B
Zoro # G410795746
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # 116HSF1114B
- Zoro # G410795746
- Country of Origin Unknown
- Category Crowd Control Accessories
Description
Share important messages with guests at your restaurant catered event or bar with this Aarco HSF1114C 11 1/8in x 14 1/8in chrome finish horizontal removable steel sign frame. These notifications may include 'Welcome' 'Please Wait to Be Seated' 'Enter Here' 'Exit' 'Sorry Section Closed' and more! This thick frame can hold a variety of stanchion signs sold separately up to 3/8in in depth as well as your own flyers or posters to advertise upcoming events or specials. Plus you can switch signs via the frame's top load design making this frame great for various messages.Guests can view your message from all angles with this frame's dual-sided plexiglass viewing window. This versatility gives you the opportunity to greet guests with a 'Welcome' sign and say farewell with a 'Thank You' message. Easily mount this frame on a variety of stanchions and posts sold separately for optimum visibility and an elevated presentation. Add this chrome sign frame to your polished contemporary venue or bar to complement your fixtures and stylish decor!Overall Dimensions:Length: 14 1/8inWidth Between Glass: 3/8inHeight: 11 1/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (93-243)
- GLOBAL INDUSTRIAL Spill Containment Platform, 1 Drum Capacity (988951)
- JUSTRITE 2 1/2 gal Red Steel (7225120)
- NMC Write-On Nfpa Labels, Width: 6" (HMS16L)
- TENSABARRIER Dolly, Black, 4 in. H x 17 in. L (PR1)
- VESTIL YELLOW BARRIER 48" W/FLAT FEET (PRAIL-48-Y-FF)
- TENSABARRIER Standard Belt End, Black, Unfinished (BELTEND-C)
- ZORO SELECT C-Hook, 2" Size, For Plastic Chain, PK4 (97603-HOOK4)
- VISIONTRON 7x11 Sign Frames, Indoor/Outdoor (FR711DSPCPC)
- VISIONTRON Wall Plate, Accepts 2 Ropes, 2 in H, 2 in W (WP-PB)
- VESTIL YELLOW BARRIER 48" W/FEET (1)CURVED (1) WHEELED (PRAIL-48-Y-W)
- Aarco Crowd Control