Shop All Crowd Control Post & Ropes
Aarco
HS-27 Satin 40in Crowd Control / Guidance Stanchion with Dual 84in Green Retractable Belts
Mfr # 116HS27GN
Zoro # G710795774
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # 116HS27GN
- Zoro # G710795774
- Country of Origin Unknown
- Category Crowd Control Post & Ropes
Description
Perfect for banks museums movie theaters and cafeterias this Aarco HS-27 40in tall guidance stanchion helps keep crowds and lines neat and organized. Use it to create straight lines and prevent line ducking or use it to keep a crowd away from art pieces or prohibited areas. It has three belt clips and two purple 7' retractable belts for outstanding versatility. The second belt is ADA compliant allowing all patrons the ability to navigate safely through your establishment. Plus the sleek satin finish provides a stylish look that won't detract from your casual or upscale venue.To ensure maximum stability during use this stanchion's heavy weight base stops it from tipping or falling over. The base is also made of solid stainless steel for long-lasting durability in even the busiest of environments. The rubber floor guards on the bottom of the base also help to keep the stanchion in place while protecting your floors from scratches or scuffs. Use this guidance stanchion to organize crowds with ease!Overall Dimensions:Height: 40inBelt Length: 84in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim 50-50 (Orange/Black) (HDF50C-19OC)
- CHUMS Eyewear Retainer, Black, Adj. to 26" (12121100)
- ZORO SELECT Barrier Post Kit, 41" H, Red, Plastic Post (71005-6)
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Green (30004-100)
- AARCO Form-A-Line System With 7' Slow Retracting Belt, Chrome Finish with Black Belt. (HC-7BK)
- ZORO SELECT Plastic Chain, 3 In x 300 ft, Black (80003-300)
- RETRACTA-BELT PRIME Belt Barrier, Steel and Concrete, 40in, PK2 (100SS1-BK-2PK)
- MONTOUR LINE Red Plastic Chain S Hook, 2 in (CH-S-20-RD)
- ZORO SELECT 2" S-Hook - Yellow, Acetal, 10 pk (50302-10)
- MONTOUR LINE Blue Plastic Chain, 2 In, 500 Ft. Long (CH-CH-20-BL-500-BX)
- BANNER STAKES PLUS Cart Pkg w/Tray, Closed for Maint (PL4007T)
- Aarco Crowd Control