Aarco

HS-27 Satin 40in Crowd Control / Guidance Stanchion with Dual 84in Blue Retractable Belts


product price: $323.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Perfect for banks museums movie theaters and cafeterias this Aarco HS-27 satin 40in tall guidance stanchion helps keep crowds and lines neat and organized. Use it to create straight lines and prevent line ducking or use it to keep a crowd away from art pieces or prohibited areas. It has three belt clips and two 7' green retractable belts for ultimate versatility. The second belt is ADA compliant allowing all patrons the ability to navigate safely through your establishment. Plus the sleek satin finish provides a stylish look that won't detract from your casual or upscale venue.To ensure maximum stability during use this stanchion's heavy weight base stops it from tipping or falling over. The base is also made of solid stainless steel for long-lasting durability in even the busiest of environments. The rubber floor guards on the bottom of the base also help to keep the stanchion in place while protecting your floors from scratches or scuffs. Use this guidance stanchion to organize crowds with ease!Overall Dimensions:Height: 40inBelt Length: 84in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.