Shop All Crowd Control Post & Ropes
Aarco
HBK-27 Black 40in Crowd Control / Guidance Stanchion with Dual 84in Blue Retractable Belts
Mfr # 116HBK27BL
Zoro # G710795699
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # 116HBK27BL
- Zoro # G710795699
- Country of Origin Unknown
- Category Crowd Control Post & Ropes
Description
Perfect for banks museums movie theaters and cafeterias this Aarco HBK-27 40in tall guidance stanchion helps keep crowds and lines neat and organized. Use it to create straight lines and prevent line ducking or use it to keep a crowd away from art pieces or prohibited areas. It has three belt clips and two 7' green retractable belts for ultimate versatility. The second belt is ADA compliant allowing all patrons the ability to navigate safely through your establishment. Plus the sleek black finish provides a stylish look that won't detract from your casual or upscale venue.To ensure maximum stability during use this stanchion's heavy weight base stops it from tipping or falling over. The base is also made of solid stainless steel for long-lasting durability in even the busiest of environments. The rubber floor guards on the bottom of the base also help to keep the stanchion in place while protecting your floors from scratches or scuffs. Use this guidance stanchion to organize crowds with ease!Overall Dimensions:Height: 40inBelt Length: 84in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVETO Sun Glove, Skin, Medium (AU SGMSK)
- CONDOR Bib Apron, Navy Blue, 36 In. L (1N880)
- MCR SAFETY Tyvek Coverall W Hood, 2XL, PK25, 2XL, 25 PK, White, Tyvek(R), Zipper (TY127SX2)
- POWERWELD Cup Goggles, 50mm, Shade #5 (R600)
- AARCO Form-A-Line System With 7' Slow Retracting Belt, Chrome Finish with Black Belt. (HC-7BK)
- BANNER STAKES PLUS Cart Pkg w/Tray, "Restricted Area" (PL4010T)
- TENSABARRIER Acrylic Sign, Red, Please Enter Here (S01-P-21-7X11-V-HDSB-1701-33)
- MONTOUR LINE Velvet Rope Green With Pol.Brass Snap Ends 6ft.Cotton Core (HDVL510Rope-60-GN-SE-PB)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/FY/F7)
- XTENDIT Xtendit Plastic Barricade (XTENDIT-YELLOW)
- BANNER STAKES Belt Barrier, Cleaning in Progress (PL4110)
- Aarco Crowd Control Post & Ropes