Shop All Chalkboards
Aarco
DS3660S 36in x 60in Slate Gray Satin Anodized Aluminum Frame Porcelain Chalkboard
Mfr # 116DS3660S
Zoro # G510791075
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # 116DS3660S
- Zoro # G510791075
- Country of Origin United States
- Category Chalkboards
Description
Create an attractive display with this Aarco DS4860G 48in x 60in green satin anodized aluminum frame porcelain chalkboard. This versatile board is an ideal addition to your business office storefront or restaurant. Use it to convey important messages to employees or create a colorful display outlining your deals of the day for patrons. Additionally it's perfectly at home in the front of a classroom too!Compatible with white or colored chalk this porcelain chalkboard enhances the chalk's stroke for a vivid high contrast easy-to-read display. Furthermore this porcelain surface is nearly indestructible when used as directed and it erases easily for easy cleanup. The steel backing makes the surface magnetic so you can hang up flyers or pictures on this board as well. For convenience each chalkboard comes with a full length chalk tray with protective ends that won't poke or snag passersby.Each board has an aluminum frame with a clear satin anodized finish. The aluminum foil back helps provide a long life for this board by protecting against moisture damage.Overall Dimensions:Width: 60inHeight: 48in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Gel Retractable Pens, Blue, PK36 (46236)
- CANON Canon Gpr54 Black Toner Cartridge (GPR54)
- SOUTHWORTH Paper, Linen, 32#, 25%Ctn, Iy Pk (SOUJ568C)
- ZORO SELECT Triple Wall Corrugated Sheets, 36" x 48", Kraft, 5/Bundle (56EC50)
- AARCO Porcelain on Steel Chalkboard Solid Oak Wood Frame 36"x48" Green (OS3648G)
- AARCO Composition Chalkboard Solid Oak Wood Frame 48"x60" Green (OC4860G)
- AARCO OC3660NT-B OAK 36in x 60in Oak Frame Black Chalk Board (116OC3660OAK)
- FLASH FURNITURE 11 x 17 Torched Wood Magnetic Hanging Chalkboard (HGWA-GDIS-CRE8-762315-GG)
- FLIPSIDE Wood Framed Chalk Board, 18in x 24in (32200)
- FLASH FURNITURE Black Wooden A-Frame Magnetic Chalkboard (HGWA-CB-4824-BLK-GG)
- BETTER OFFICE PRODUCTS Framed Tabletop Chalkboard Sign, 9.5in. x 14in. Rustic Wood Frame, W/1 White Chalk Marker, Gray Wash (00802)
- Aarco Chalkboards