Aarco

DS3648S 36 x 48in Slate Gray Satin Anodized Aluminum Frame Porcelain Chalkboard


product price: $359.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Aarco
  • MFR # 116DS3648S
  • Zoro # G810791072
  • Country of Origin United States
  • Category Chalkboards

Description

Create an attractive display with this Aarco DS3660G 36in x 60in green satin anodized aluminum frame porcelain chalkboard. This versatile board is an ideal addition to your business office storefront or restaurant. Use it to convey important messages to employees or create a colorful display outlining your deals of the day for patrons. Additionally it's perfectly at home in the front of a classroom too!Compatible with white or colored chalk this porcelain chalkboard enhances the chalk's stroke for a vivid high contrast easy-to-read display. Furthermore this porcelain surface is nearly indestructible when used as directed and it erases easily for easy cleanup. The steel backing makes the surface magnetic so you can hang up flyers or pictures on this board as well. For convenience each chalkboard comes with a full length chalk tray with protective ends that won't poke or snag passersby.Each board has an aluminum frame with a clear satin anodized finish. The aluminum foil back helps provide a long life for this board by protecting against moisture damage.Overall Dimensions:Width: 60inHeight: 36in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.