Shop All Display Cases
Aarco
CBC3624S 36in x 24in Enclosed Hinged Souvenir and Memorabilia Display Case with Cherry Finish
Mfr # 116CBC3624S
Zoro # G010789664
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # 116CBC3624S
- Zoro # G010789664
- Country of Origin United States
- Category Display Cases
Description
Display important information in hotels offices schools or restaurants with this Aarco CBC3630R 36in x 30in enclosed indoor hinged locking 1 door bulletin board with cherry frame. Made of solid wood with an attractive cherry finish this enclosed bulletin board allows you to creatively present menus announcements or schedules. The frame also features a clear lacquer coating that resists scrapes and scratches to increase durability and longevity.With a tackable surface this board provides a way to efficiently display multiple messages or specials for your guests. Its clear acrylic safety window ensures ample visibility of the contents while the lockable door helps prevent tampering. Additionally continuous door hinges allow for smooth opening and closing.Thanks to the included mounting brackets this board is easy to install. Plus the brackets are concealed for a clean seamless appearance. An ideal addition to any facility this enclosed bulletin board is the perfect way to advertise upcoming events or show off new daily lunch specials!Overall Dimensions:Width: 30inHeight: 36in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Blue (35-P-3296BU)
- LITTLE GIANT Adjustable Workbench, 4000 lb., 30 x 72" (WST1-3072-AH)
- FLAMBEAU Compartment Box with 4 compartments, Plastic, 1 3/16 in H x 2-5/8 in W (T221)
- 80/20 Drop In T-Stud M6 X 25 (13136)
- ECONOCO Acrylic Display Cube, 8" x 8" x 8", PK6 (FF/DC0810)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 68"H (703390-BLK)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Revolving 9" Base (700220-BLK)
- AZAR DISPLAYS Molded 6-Cup Display Tray, PK2 (225577)
- ECONOCO Acrylic Folding Board, Small, PK6 (HP/SFB-S)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-CLR)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Powerwing Display (700357-WHT)
- Aarco Display Cases