Shop All Display Cases
Aarco
CBC2424S 24in x 24in Enclosed Hinged Souvenir and Memorabilia Display Case with Cherry Finish
Mfr # 116CBC2424S
Zoro # G710789650
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # 116CBC2424S
- Zoro # G710789650
- Country of Origin United States
- Category Display Cases
Description
Display important information in hotels offices schools or restaurants with this Aarco CBC3624R 36in x 24in enclosed indoor hinged locking 1 door bulletin board with cherry frame. Made of solid wood with an attractive cherry finish this enclosed bulletin board allows you to creatively present menus announcements or schedules. The frame also features a clear lacquer coating that resists scrapes and scratches to increase durability and longevity.With a tackable surface this board provides a way to efficiently display multiple messages or specials for your guests. Its clear acrylic safety window ensures ample visibility of the contents while the lockable door helps prevent tampering. Additionally continuous door hinges allow for smooth opening and closing.Thanks to the included mounting brackets this board is easy to install. Plus the brackets are concealed for a clean seamless appearance. An ideal addition to any facility this enclosed bulletin board is the perfect way to advertise upcoming events or show off new daily lunch specials!Overall Dimensions:Width: 24inHeight: 36in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 1 11/16 in H x 9 in W (5129CL)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 36" D (HWBMT-364834-95)
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- 80/20 T-Slot Cover, For 30 Series, 78.74 In. L (14193)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-BLK)
- AZAR DISPLAYS 10.5"D x 1.75"H Divider for Modular Trays, PK10 (20DIV)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-YEL-2PK)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-BLK)
- AZAR DISPLAYS 13.5" x 44" Pegboard Panel - One sided, PK2 (771344-BLK)
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-BLK)
- Aarco Display Cases