Shop All Display Cases
Aarco
CBC2418S 24in x 18in Enclosed Hinged Souvenir and Memorabilia Display Case with Cherry Finish
Mfr # 116CBC2418S
Zoro # G110789656
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # 116CBC2418S
- Zoro # G110789656
- Country of Origin United States
- Category Display Cases
Description
Display collectables keepsakes awards jerseys or any type of memorabilia inside hotels offices schools hospitals or restaurants with this Aarco CBC2424S 24in x 24in enclosed hinged souvenir and memorabilia display case with cherry finish. This display case features a natural cork interior that thumb tacks will readily sink into to hold prized possessions for your clients students or guests to view. Simply hang up the memorabilia to create an eye-catching display. Once your exhibit is ready you can easily close the top-hinged acrylic safety door to secure the contents.Made of solid North American red oak with a high gloss cherry lacquer finish this display case is sure to upgrade your vestibule or waiting room's appearance. Thanks to the included mounting brackets it's easy to install. Plus the brackets are concealed for a clean seamless look. An ideal addition to any facility this display case is the perfect way to promote what's most important to you and your establishment!Overall Dimensions:Width: 24inHeight: 24inInterior Depth: 2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-242007CR-1)
- 80/20 T-Slot Framing System, Single, 6 ft, Clear (1010-S-72)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Carbon Steel (RXHS-602484MED GR)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Black (U3282-2A-ME)
- ECONOCO Round Base, 8", 3/8" Fitting, Chrome, PK6 (8B)
- AZAR DISPLAYS 13"W X 7"D X 4"H Divider Bin, PK4 (556115)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-BLK)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-ORG)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- EBSCO EBSCO 4 in. H X 5 in. W X 3 in. L Black Dolly Display Hooks Metal (1025710)
- Aarco Display Cases