Shop All Sign Holders
Aarco
BA-311SG 42in x 18in Black Aluminum A-Frame Sign Board with Green Write-On Porcelain Chalk Board
Mfr # 116BA311SG
Zoro # G610791081
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # 116BA311SG
- Zoro # G610791081
- Country of Origin United States
- Category Sign Holders
Description
Banish bland advertising with this Aarco BA-311SW 42in x 18in black aluminum narrow a-frame board with white marker board! Designed for both indoor and outdoor use this double-sided a-frame board is the perfect addition to your restaurant bar coffee house or diner. Unlike melamine marker boards this a-frame's board is made of durable porcelain making it stain resistant and easier to clean. Simply use colorful wet or dry erase markers to highlight menu specials promote upcoming entertainment or post important messages for both customers and staff alike.While its two locking and folding hinges add exceptional stability its full-length piano hinge keeps each side of its display at the perfect display angle. It is also built to withstand the rigors of outdoor use thanks to weather resistant hardware and four plastic camel foot floor levelers. These levelers adjust to accommodate uneven surfaces ensuring that even the bumpiest sidewalks or roadways won't keep the sign from serving its purpose. Boasting an attractive black powder-coated aluminum frame this white porcelain marker board is sure to enhance displays in any environment.Overall Dimensions:Width: 18inHeight: 42inSign Face Dimensions:Width: 14 1/4inHeight: 33 3/4in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 16 in L, Black, Large (11-250)
- MIDWEST GLOVES & GEAR Cold Protection Mittens, Unlined, XL (9100-J)
- RADIANS RWG3010 Economy Shoulder Gray Split Cowhide Leather Glove (RWG3010L)
- ACCUFORM Banner, Be A Leader, 28 x 96 In. (MBR813)
- AZAR DISPLAYS Standoff Sign Holder: 17" X 22" Graphic Size (105528)
- AZAR DISPLAYS Horizontal T-Strip Sign Holder (11" X 17"), PK10 (102709)
- AZAR DISPLAYS 5.5"W x 8.5"H Wall U-Frame w/ Holes, PK10 (162726)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Base 8.5"W X 11"H (104520)
- MONTOUR LINE Sign 22 x 28 in. H Pol. Brass, WET FLOOR PLEASE BE CAREFUL (FS200-2228-H-PB-WETFLRDBL)
- AZAR DISPLAYS 8.5"W x 3.5"H Angled Sign Holder, PK10 (112761)
- DEFLECTO Sign Holder, Side/Bottom Load, 8-1/2"x11", Green Edge, CL (DEF5991790)
- Aarco Sign Holders