Shop All Bulletin Boards
Aarco
Aarco SBC4872BK Enclosed Bulletin Board Cork Aluminum Frame - Black
Mfr # SBC4872BK
Zoro # G003686192
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,636.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # SBC4872BK
- Zoro # G003686192
- UPC # 100031069462
- Country of Origin United States
- Category Bulletin Boards
Description
Enclosed Bulletin Board with an Anodized Aluminum frame provides a large display area. The doors are 1/4" Tempered Glass which slide smoothly on nylon roller tracks and feature an attractive showcase lock. The back panel is Natural Pebble Grain Cork. Concealed mounting brackets are provided.
Assembly: Assembled.
Description: Enclosed Bulletin Board.
Door quantity: 2.
Frame color: Black.
Frame construction: Aluminum.
Interior color: Natural Cork.
Type: Without Header.
Surface material: Natural Pebble Grain Cork.
Exterior depth: 2".
Interior depth: 3/4".
Size: 48" H x 72" W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Stick Carton Staples, 1/2" Leg Length, 1/2" Crown, PK25000 (4PMG7)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Red, Pk50 (F325M-2 RED50)
- CLARO Claro 606 Engineered Leather Fabric; Tan (CLARO606)
- SMEAD Pocket Folder, 3.5", Redrope, PK50 (74805)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 48"x72" Driftwood (ERV4872837)
- AARCO VIC Cork Bulletin Board with Euroframe Design 48"x72" Blueberry (ERC4872214)
- AARCO Enclosed Indoor/Outdoor Bulletin Board Satin Anodized Aluminum 24"x18" (ODCC2418R)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 36"x48" Grey Feather (ERV3648891)
- AARCO Indoor/Outdoor Waterfall Series Bulletin Board Antique Brass 36"x48" (OWFC3648LB)
- AARCO Fabric Covered Tackable Board Square Model 48"x72" Rose Quartz (SF4872003)
- QUARTET Cork Bulletin Board 3ft.x2ft., Black Aluminum Frame (2303B)
- Aarco Bulletin Boards