Shop All Bulletin Boards
Aarco
Aarco SBC3660R Enclosed Bulletin Board Cork Aluminum Frame - Red
Mfr # SBC3660R
Zoro # G003686642
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,307.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # SBC3660R
- Zoro # G003686642
- UPC # 100031070086
- Country of Origin United States
- Category Bulletin Boards
Description
Enclosed Bulletin Board with an Anodized Aluminum frame provides a large display area. The doors are 1/4" Tempered Glass which slide smoothly on nylon roller tracks and feature an attractive showcase lock. The back panel is Natural Pebble Grain Cork. Concealed mounting brackets are provided.
Assembly: Assembled.
Door quantity: 2.
Frame color: Red.
Frame construction: Aluminum.
Interior color: Natural Cork.
Type: Without Header.
Surface material: Natural Pebble Grain Cork.
Exterior depth: 2".
Interior depth: 3/4".
Size: 36" H x 60" W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Digital Shipping Scale with AC Adapter, 400 Lb x 0.5 Lb, 12W x 12L (318513)
- 2000 PLUS Replacement Ink Roller, Red (11097)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A06-P01-A07)
- NOVA Butcher, Paper Roll, White, 48"x1000ft. (B48B)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 36"x48" Grey Feather (ERV3648891)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 48"x72" Driftwood (ERV4872837)
- AARCO VIC Cork Bulletin Board with Euroframe Design 48"x72" Blueberry (ERC4872214)
- AARCO Fabric Covered Tackable Board Square Model 48"x72" Rose Quartz (SF4872003)
- AARCO Indoor/Outdoor Waterfall Series Bulletin Board Antique Brass 36"x48" (OWFC3648LB)
- AARCO Enclosed Indoor/Outdoor Bulletin Board Satin Anodized Aluminum 24"x18" (ODCC2418R)
- QUARTET Contour Fabric Bulletin Board, 36 x 24, Gray Surface, Black Plastic Frame (7693G)
- Aarco Bulletin Boards