Shop All Dry Erase Boards
Aarco
Aarco Products WRC4260 Melamine Markerboard Both Sides Red Oak Frame
Mfr # WRC4260
Zoro # G003896287
product price: $928.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$928.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # WRC4260
- Zoro # G003896287
- UPC # 100029557131
- Country of Origin United States
- Category Dry Erase Boards
Description
Free standing Board provide the ability to communicate wherever needed. The two sided board can be configured with a variety of surfaces to fit your needs. Choose from a
selection of writing surfaces or natural cork tack board. The reversible board conveniently rotates and firmly locks in place for stability. Choose from a solid red oak wood frame with a
high gloss lacquer finish or an aluminum frame with a clear satin anodized finish. Both frame styles are shipped KD and assemble easily with basic tools. Optional swivel casters
provide extra mobility and are available with either plastic or non-skid rubber wheels.
Melamine Markerboard Both Sides.
Frame: Red Oak.
Size: 42" H x 60" W.
selection of writing surfaces or natural cork tack board. The reversible board conveniently rotates and firmly locks in place for stability. Choose from a solid red oak wood frame with a
high gloss lacquer finish or an aluminum frame with a clear satin anodized finish. Both frame styles are shipped KD and assemble easily with basic tools. Optional swivel casters
provide extra mobility and are available with either plastic or non-skid rubber wheels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.5mm, Black, PK12 (PENAZ125A)
- AMERICAN METALCRAFT Water Resistant, Chalk Marker, White PK2 (BLSMA510WT)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 96L (244277)
- HOT WHEELS 3 in. Orange Metallic Exotic Envy Series Diecast Model Car for Aston Martin Vulcan (GRJ77)
- AARCO ClearVision Elegant Stand-Off Mounting Glass Markerboards 6mm Magnetic 36"x48" (6WGBM3648)
- AARCO Aperture Glare Free Glass Writing and Projection Surface 48"x72" (APE4872)
- QUARTET 48"x72" Magnetic Glass Whiteboard, Gloss (G7248W-A)
- QUARTET 36"x48" Magnetic Glass Calendar Dry Erase Board (GC4836F)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2W-35-4)
- LUXOR Wall-mounted Whiteboard, 36" x 24" (WB3624W)
- QUARTET 36"x60" Melamine Whiteboard (S535B)
- Aarco Dry Erase Boards