Shop All Dry Erase Boards
Aarco
AARCO Products WGB4872 Pure Glass Markerboard
Mfr # WGB4872
Zoro # G903755592
product price: $958.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$958.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # WGB4872
- Zoro # G903755592
- UPC # 98839041844
- Country of Origin United States
- Category Dry Erase Boards
Description
High Performance Pure Glass Markerboards are made of durable 1/4" tempered glass with a high gloss, non-porous surface which provides a silky smooth writing surface that cleans easily. 48"H x 72"WDurable 1/4" Tempered Glass High Gloss Non-Porous Surface Provides a Silky Smooth Writing Surface that cleans easily White Background Blends with Interior Space While Providing Sharp Contrast for Maximum Visibility Additional Background Colors Available Classic Satin Finished Mounting Stand-Offs Clear Durable Acrylic Marker Tray for Convenience Includes 4 Dry Erase Markers and Eraser Width: 72 Height: 48 Aarco Products merchandise is warranted to the original purchaser for a period of one year from the date of purchase against defects in the material or workmanship as to the board/cabinet components. The word "defects, " as used in this warranty, is defined as imperfections which impair the utility of the product. This warranty is expressly limited to the replacement of board/cabinet components having defects. If the board/cabinet component is defective with in the terms of the warranty, Aarco Products will furnish a replacement board/cabinet component at no cost. No assembly labor is included. All Aarco "Vitre" Steel porcelain is guaranteed not to wear for the Life of the Building, when used as directed. This warranty applies under conditions of normal use, but does not apply to defects that result from intentional damage, negligence, unreasonable use or exposure. All implied warranties arising under state law are limited in duration to the one year period of this warranty. Some states do not allow limitations on how long an implied warranty last, so the above limitations may not apply to you. Liability for incidental or consequential damages is excluded to the extent exclusion is permitted by law. Some states do not allow the exclusion or limitation of incidental or consequential damages, so the above limitation or exclusion may not apply to you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/8" x 100ft- Black (WLFR-0375-100)
- TYDENBROOKS Tug-Tight Seal, 9", Orange, 40 Lb, Pk1000 (32011091-04)
- UNIVERSAL Universal Economy Tab Dividers, 5-Tab, Letter, White, 36 Sets/Box (UNV20835***)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11.5, Gloss Clear, PK100 (5743501)
- AARCO ClearVision Elegant Stand-Off Mounting Glass Markerboards 6mm Magnetic 36"x48" (6WGBM3648)
- AARCO Aperture Glare Free Glass Writing and Projection Surface 48"x72" (APE4872)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (TE544AP2)
- UNIVERSAL ONE 48"x96" Melamine Whiteboard, Board Color: White (UNV43620)
- BEST-RITE 9"x12" Portable/Carry Whiteboard, Gloss Melamine (629-24)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544G)
- U BRANDS Floating Glass Dry Erase Board, 36 x 24, White (3975U00-01)
- Aarco Dry Erase Boards