Shop All Enclosed Boards
Aarco
Aarco Products WFD3660LB Water Fall Enclosed Letter Board - Antique Brass
Mfr # WFD3660LB
Zoro # G704031338
product price: $1,112.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,112.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # WFD3660LB
- Zoro # G704031338
- Country of Origin United States
- Category Enclosed Boards
Description
The Water Fall Series Enclosed Directory Board in Silver provides a contemporary design that will enhance any door. The extruded aluminum frame ensures durability and comes with doors that use full length piano hinges and clear acrylic safety glass. Rear panel is attractive Natural Pebble Grain cork. Concealed mounting brackets ensure a neat appearance.
Assembly: Assembled.
Door Quantity: 2.
Frame Color: Antique Brass.
Frame Construction: Aluminum.
Interior Color: Black.
Type: Without Header.
Surface Material: Felt Letter Board.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Size: 60" W x 36" H. this item will take 10 days before it ships please add on all sites
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES New SproutsĀ® Fix It: My Very Own Tool Set (9230)
- BETTER OFFICE PRODUCTS Spiral Notebook, Sm Fat Book, Plastic Cvrs, 5.5in. x 4in. College Rule, 200 Shts, Asst'd Colors, 6PK (25906)
- UNI-BALL Deluxe Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Gray Barrel, PK12 (60025)
- SWINGLINE Electric Stapler, 1/4 to 1-1/2 In., Silver (S7048209B)
- GHENT Enclosed Cork Bulletin Board 36x36", 1 Door (PA13636K)
- ZORO SELECT Enclosed Magnetic Bulletin Board 37-1/2"x25-2/5", 1 Door (2RXC7)
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-BK)
- QUARTET Enclosed Cork Bulletin Board 36" x 48", 2 Door (2364GGS)
- GHENT Enclosed Cork Bulletin Board 60x36", 2 Door (PA23660K)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PC1-I)
- Aarco Enclosed Boards