Shop All Enclosed Boards
Aarco
Aarco Products WFC3648 Enclosed Bulletin Board - Silver
Mfr # WFC3648
Zoro # G803695394
product price: $590.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$590.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # WFC3648
- Zoro # G803695394
- UPC # 747925040888
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Oak Wood Look Aluminum Frame Bulletin Board has a unique powder coated process that combines the rich appearance of natural hardwood with the rugged and enduring qualities of extruded aluminum. Units are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The fixed rear panel is a felt cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers Concealed mounting brackets are provided.
Assembly: Assembled.
Door Quantity: 2.
Frame Coloe: Oak Wood Look Aluminum.
Frame Construction: Aluminum.
Interior Color: Natural Cork.
Color: Silver.
Package Quantity: 1.
Type: Without Header.
Exterior Depth Inches: 2.
Surface Material: Natural Pebble Grain Cork.
Interior Depth Inches: 3/4.
Width: 36".
Height: 48".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTEX INTEGRA Lister Bandage Scissors, 8in (5-550)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 24", Kraft, 10/Case (P6024KHD)
- BSC PREFERRED 30 x 12 x 12'' Long Corrugated Boxes, 15PK (S-16774)
- QUICKWAY IMPORTS Car Seat Storage Bag for Travel with Wheels, Black (QI003602)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- QUARTET Enclosed Fabric Bulletin Board 48" x 72" (2367L)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- GHENT Enclosed Cork Bulletin Board 60x36", 2 Door (PA23660K)
- GLOBAL INDUSTRIAL Replacement Lock & Keys for Enclosed Bulletin Boards (RP3017)
- GHENT Enclosed Cork Bulletin Board 36" x 24", 1 Door (PA13624K)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- Aarco Enclosed Boards