Shop All Enclosed Boards
Aarco
Aarco Products WFC3636 Waterfall Series Enclosed Bulletin Board - Silver
Mfr # WFC3636
Zoro # G703695357
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # WFC3636
- Zoro # G703695357
- UPC # 747925035464
- Country of Origin United States
- Category Enclosed Boards
Description
The Water Fall Series Enclosed Bulletin Board in Silver provides a contemporary design that will enhance any door. The extruded aluminum frame ensures durability and comes with doors that use full length piano hinges and clear acrylic safety glass. The fixed rear panel is a black felt cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets ensure a neat appearance.
Assembly: Assembled.
Door Quantity: 1.
Frame Color: Silver.
Interior Color: Natural Cork.
Frame Construction: Aluminum.
Type: Without Header.
Surface Material: Natural Pebble Grain Cork.
Exterior Depth: 2".
Interior Depth: 3/4".
Size: 36" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" D-Ring Binder, Heavy Duty, White (AVE01318)
- BETTER OFFICE PRODUCTS Sheet Protectors, Economy Weight 0.04MM, 50PK (81350)
- GRIP-RITE 1.875 in. W X 13.75 ft. L House-Wrap Tape 0 mm (HWT178165)
- LEXMARK Imaging Unit 150K YLD (58D0Z00)
- GHENT Enclosed Outdoor Bulletin Board 36x30", Tack (PA13630VX-181)
- ZORO SELECT Enclosed Magnetic Bulletin Board 37-1/2"x25-2/5", 1 Door (2RXC7)
- GHENT Enclosed Cork Bulletin Board 36" x 24", 1 Door (PA13624K)
- GHENT Enclosed Rubber Bulletin Board 48"x60", 2 Door (PA24860TR-CF)
- GHENT Enclosed Cork Bulletin Board 60x36", 2 Door (PA23660K)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- QUARTET Enclosed Cork Bulletin Board 39"H x 56"W (EISC3956)
- Aarco Enclosed Boards