Shop All Bulletin Boards
Aarco
Aarco Products WFC3624 1-Door Water Fall Style Bulletin Board - Silver
Mfr # WFC3624
Zoro # G003686703
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # WFC3624
- Zoro # G003686703
- Country of Origin United States
- Category Bulletin Boards
Description
The Water Fall Series Enclosed Bulletin Board in Silver provides a contemporary design that will enhance any door. The extruded aluminum frame ensures durability and comes with doors that use full length piano hinges and clear acrylic safety glass. The fixed rear panel is a black felt cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets ensure a neat appearance.
This is a 1-Door unit.
Frame Clolor: Silver.
Frame Construction: Aluminum.
Interior Color: Natural Cork.
Type: Without Header.
Interior Depth Inches: 3/4.
Surface Material: Natural Pebble Grain Cork.
Exterior Depth Inches: 2.
Size: 24" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Electrician Scissor, Stripping Notches, Serrated (G100CS)
- TEKNIKA STRAPPING SYSTEMS Polyester Strap Tensioner, 3/4" Windlass (MUL-320)
- ZORO SELECT Hand Stretch Wrap 15-1/2" x 2000 ft., Prestretched Blown Style, Clear (11Y824)
- TAPE LOGIC Tape Logic® Labels, "Flammable Solid - 4", 4" x 4", Red/White/Black, 500/Roll (DL5130)
- AARCO VIC Cork Bulletin Board with Euroframe Design 48"x72" Blueberry (ERC4872214)
- AARCO Enclosed Indoor/Outdoor Bulletin Board Satin Anodized Aluminum 24"x18" (ODCC2418R)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 48"x72" Driftwood (ERV4872837)
- AARCO Indoor/Outdoor Waterfall Series Bulletin Board Antique Brass 36"x48" (OWFC3648LB)
- AARCO Fabric Covered Tackable Board Square Model 48"x72" Rose Quartz (SF4872003)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 36"x48" Grey Feather (ERV3648891)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUK7)
- Aarco Bulletin Boards